50" X 60" Taupe Woven Herringbone Plush Throw Blanket
- Mfr # 475734
- Zoro # G722883209
product price:Â
$
92.39
/ea
Key Features
Size
Throw
Width
50 in
Length
60 in
Material
Acrylic
Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 475734
- Zoro #
- G722883209
- UPC #
- -
- Country of Origin
- Portugal
- Color
- Taupe
- Material
- Acrylic
- Item
- Throws & Blankets
- Contruction Technique
- Woven
- Heated
- No
- Reversible
- No
- Back Side Color
- Taupe
- Fill Material
- No fill
- Pattern
- Herringbone
- Embroidered
- No
- Theme
- No Theme
- Commercial Use
- No
Dimensions
- Size
- Throw
- Width
- 50 in
- Length
- 60 in
- Thickness
- 1/2 in
Description
This 50-inch x 60-inch taupe woven herringbone plush throw blanket is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. This plush throw with tassels is cozy soft beyond belief and oh-so-giftable. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from a soft and lightweight acrylic, this blanket will make a great addition to any room it's added to. 60-inch h x 50-inch w x 0.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.