
50" X 60" Teal And Blue Poly PET Woven Abstract Throw Blanket with Tassels
Mfr # 519089
Zoro # G922883801
product price: $44.49
/eaKey Features
Contruction Technique
Woven
Size
Throw
Theme
No Theme
Pattern
Abstract
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
519089
Zoro #
G922883801
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
50 in
Thickness
0.5 in
Length
60 in
Details
Contruction Technique
Woven
Theme
No Theme
Item
Throws & Blankets
Pattern
Abstract
Commercial Use
No
Back Side Color
Teal Blue
Reversible
Yes
Heated
No
Material
Poly Pet
Embroidered
No
Fill Material
No fill
Color
Teal, Blue
Description
This 50-inch x 60-inch teal and blue poly pet woven abstract throw blanket with tassels is an essential for any cozy abode. Features a woven abstract design that offers sumptuous softness and texture that you'll cherish for years to come. Made from 100% poly PET this blanket will make a great addition to any room it's added to, and it has the added bonus of knowing it is eco-friendly. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch h x 50-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.