
50" X 60" White And Brown Cotton Blend Woven Striped Throw Blanket with Fringe
Mfr # 548879
Zoro # G122884615
product price:Â $32.99
/eaKey Features
Material
Cotton Blend
Heated
No
Size
Throw
Back Side Color
Terra Cotta, White
Theme
No Theme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548879
Zoro #
G122884615
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
50 in
Length
60 in
Thickness
0.2 in
Details
Material
Cotton Blend
Heated
No
Item
Throws & Blankets
Back Side Color
Terra Cotta, White
Color
Beige, Red
Theme
No Theme
Contruction Technique
Woven
Fill Material
No fill
Commercial Use
No
Reversible
No
Embroidered
No
Pattern
Striped
Description
This 50-inch x 60-inch white and brown cotton blend woven striped throw blanket with fringe brings a classic, refined style to your space. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch h x 50-inch w x 0.2-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.