Shop HOMEROOTS
See all product information
Create Account
20" X 26" Decorative Sham Pillow
Mfr # 523079
Zoro # G822911239
product price:Â $77.99
/eaKey Features
Width
26 in
Length
20 in
Washing Instructions
Yes
Type
Decorative Sham Pillow
Style
Transitional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523079
- Zoro #
- G822911239
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 26 in
- Length
- 20 in
- Depth
- 0.38 in
Details
- Item
- Bed Pillows
- Washing Instructions
- Yes
- Type
- Decorative Sham Pillow
- Style
- Transitional
- Antimicrobial
- No
- Removable Cover
- Yes
- Cooling Technology
- No
- Commercial Use
- No
- Gusseted Edge
- No
- Hypoallergenic
- No
- Color
- Brown
Description
Elevate your bedroom decor with the 20-inch x 26-inch decorative sham pillow. Crafted from luxurious rayon material and featuring a chic transitional style, this pillowcase is designed with a cozy jersey knit weave that offers a comfortable touch. With a high thread count of 200 tc cotton sateen, this pillow ensures a soft and smooth feel. The non-pilling fabric construction guarantees long-lasting quality while the removable cover allows for easy cleaning. Machine washable for convenience, this decorative sham pillow effortlessly combines style and functionality to enhance your bedding ensemble. 20-inch H x 26-inch W x 0.38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.