
50" X 60" White And Navy Blue Cotton Blend Woven Striped Throw Blanket with Fringe
Mfr # 548878
Zoro # G022885026
product price:Â $32.99
/eaKey Features
Back Side Color
Navy Blue, White
Commercial Use
No
Length
60 in
Reversible
No
Pattern
Striped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548878
Zoro #
G022885026
UPC #
-
Country of Origin
India
Dimensions
Length
60 in
Size
Throw
Width
50 in
Thickness
0.2 in
Details
Color
Beige, Blue
Back Side Color
Navy Blue, White
Commercial Use
No
Reversible
No
Pattern
Striped
Theme
No Theme
Item
Throws & Blankets
Embroidered
No
Fill Material
No fill
Contruction Technique
Woven
Material
Cotton Blend
Heated
No
Description
This 50-inch x 60-inch white and navy blue cotton blend woven striped throw blanket with fringe is an essential for any cozy abode. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch h x 50-inch w x 0.2-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.