
50" X 60" White Yellow and Green Faux Fur Geometric Plush Throw Blanket
Mfr # 535297
Zoro # G622882777
product price:Â $36.99
/eaKey Features
Size
Throw
Color
White, Green, Yellow
Width
50 in
Length
60 in
Material
Fur
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
535297
Zoro #
G622882777
UPC #
-
Country of Origin
China
Dimensions
Size
Throw
Width
50 in
Length
60 in
Thickness
2 in
Details
Color
White, Green, Yellow
Material
Fur
Item
Throws & Blankets
Heated
No
Fill Material
No fill
Theme
No Theme
Pattern
Geometric
Reversible
No
Commercial Use
No
Embroidered
No
Back Side Color
White
Contruction Technique
Knitted
Description
This welcoming 50-inch x 60-inch white yellow and green faux fur geometric plush throw blanket is a must-have for every sofa, chaise, and bed. This ultra-soft plush blanket is designed for ultimate softness. Hot cocoa tastes better with a cozy blanket. This soft plush blanket offering a colorful geometric pattern is the perfect pick those cozy winter nights in. Made from faux fur this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch h x 50-inch w x 2-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.