Brushed Microfiber Twin Sheet Set- 3 Piece Bed Linens-Fitted & Flat Sheets, Plus A Pillowcase, White
- Mfr # 66-MF75S-T-WHT
- Zoro # G723303065
product price:Â
$
20.95
/ea
Key Features
Color
White
Material
100-Percent Polyester Brushed Microfiber
Type
Sheets & Pillowcases
Width
75 in
Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-MF75S-T-WHT
- Zoro #
- G723303065
- UPC #
- 886511234376
- Country of Origin
- China
- Color
- White
- Material
- 100-Percent Polyester Brushed Microfiber
- Type
- Sheets & Pillowcases
- Item
- Bed Linens
- Includes
- Bed Linens
Dimensions
- Size
- Twin
- Width
- 75 in
- Length
- 39 in
- Height
- 10 in
Description
Enjoy the comfort of home and the softness of hotel quality sheets with the 3-Piece Brushed Microfiber Sheet Set by Lavish Home. The brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classy wrinkle, fade, and stain-resistant design that is perfect for a guest room, as a gift, or for yourself.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.