
50" X 60" Yellow and Ivory Woven Cotton Striped Throw Blanket with Tassels
Mfr # 478663
Zoro # G422885015
product price:Â $94.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Color
Yellow, Ivory
Length
50 in
Width
60 in
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
478663
Zoro #
G422885015
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Width
60 in
Size
Throw
Thickness
0.5 in
Details
Commercial Use
No
Color
Yellow, Ivory
Item
Throws & Blankets
Material
Cotton
Fill Material
No fill
Embroidered
No
Heated
No
Back Side Color
Yellow and Ivory
Pattern
Striped
Theme
No Theme
Contruction Technique
Woven
Reversible
Yes
Description
Bring warmth, comfort and style to your space with this 50-inch x 60-inch yellow and ivory woven cotton striped throw blanket with tassels. A variegated stripe design includes embellished tassels and accents of color that will add sumptuous softness and texture to your space. Layering your furnishings with a decorative throw has the ability to awaken a tired living room. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 60-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.