
50" X 60" Yellow Woven Cotton Throw Blanket with Tassels
Mfr # 548941
Zoro # G422885374
product price: $38.99
/eaKey Features
Contruction Technique
Woven
Theme
No Theme
Reversible
Yes
Width
60 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548941
Zoro #
G422885374
UPC #
-
Country of Origin
India
Dimensions
Width
60 in
Length
50 in
Thickness
0.5 in
Size
Throw
Details
Contruction Technique
Woven
Item
Throws & Blankets
Theme
No Theme
Reversible
Yes
Commercial Use
No
Color
Yellow
Material
Cotton
Embroidered
No
Back Side Color
Yellow
Pattern
Solid Color
Heated
No
Fill Material
No fill
Description
Bring warmth, comfort and style to your space with this 50-inch x 60-inch yellow woven cotton throw blanket with tassels. Features a waffle weave solid color design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 60-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.