55" X 70" Navy BlueCotton Blend Woven Snowman Embroidered Throw Blanket with Fringe
- Mfr # 713576
- Zoro # G422883653
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Width
55 in
Length
70 in
Material
Cotton Blend
Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 713576
- Zoro #
- G422883653
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Size
- Throw
- Width
- 55 in
- Length
- 70 in
- Thickness
- 1 in
Details
- Color
- Navy Blue
- Material
- Cotton Blend
- Item
- Throws & Blankets
- Commercial Use
- No
- Embroidered
- Yes
- Reversible
- No
- Contruction Technique
- Woven
- Pattern
- Solid Color
- Theme
- No Theme
- Heated
- No
- Fill Material
- Cotton, Microfiber
Description
This 55-inch x 70-inch navy bluecotton blend woven snowman embroidered throw blanket with fringe is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. This ultra-soft plush blanket is designed for ultimate softness. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70.00-inch h x 55.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.