
50" X 67" Denim Blue And Cream Cotton Blend Woven Plaid Throw Blanket with Fringe
Mfr # 632905
Zoro # G422882779
product price:Â $86.95
/ea
Free Shipping & Returns
Key Features
Reversible
No
Contruction Technique
Woven
Width
50 in
Pattern
Plaid
Embroidered
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
632905
Zoro #
G422882779
UPC #
-
Country of Origin
Portugal
Dimensions
Width
50 in
Thickness
1 in
Length
67 in
Size
Throw
Details
Reversible
No
Contruction Technique
Woven
Pattern
Plaid
Embroidered
No
Material
Cotton Blend
Fill Material
No fill
Theme
No Theme
Color
Denim Blue, Cream
Item
Throws & Blankets
Commercial Use
No
Heated
No
Description
This 50-inch x 67-inch denim blue and cream cotton blend woven plaid throw blanket with fringe is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Features a woven plaid design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 67-inch h x 50-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.