50" X 67" Denim Blue And White Cotton Blend Woven Plaid Throw Blanket with Fringe

  • Mfr # 633069

  • Zoro # G322882381


product price:  $86.95
/ea
Free Shipping & Returns

Key Features

Size
Throw
Width
50 in
Length
67 in
Material
Polyester, Cotton
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
633069
Zoro #
G322882381
UPC #
-
Country of Origin
Portugal

Dimensions

Size
Throw
Width
50 in
Length
67 in
Thickness
1 in

Details

Color
Denim Blue, White
Material
Polyester, Cotton
Item
Throws & Blankets
Heated
No
Contruction Technique
Woven
Fill Material
Polyester, Cotton
Theme
No Theme
Commercial Use
No
Reversible
No
Embroidered
No
Pattern
Plaid

Description

Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 50-inch x 67-inch denim blue and white polyester and cotton woven plaid throw blanket with fringe is the perfect solution. Features a woven plaid design that offers sumptuous softness and texture that you'll cherish for years to come. Made from polyester and cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 67-inch h x 50-inch w x 1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.