
50" X 67" Denim Blue Cotton Blend Woven Throw Blanket with Fringe
Mfr # 632909
Zoro # G622885488
product price: $91.49
/ea
Free Shipping & Returns
Key Features
Material
Cotton Blend
Pattern
Solid Color
Fill Material
No fill
Length
67 in
Contruction Technique
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632909
Zoro #
G622885488
UPC #
-
Country of Origin
Portugal
Dimensions
Length
67 in
Thickness
1 in
Size
Throw
Width
50 in
Details
Material
Cotton Blend
Pattern
Solid Color
Fill Material
No fill
Contruction Technique
Woven
Embroidered
No
Heated
No
Reversible
No
Theme
No Theme
Commercial Use
No
Item
Throws & Blankets
Color
Denim Blue
Description
This 50-inch x 67-inch denim blue cotton blend woven throw blanket with fringe is the perfect accent you've been searching for. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 67-inch h x 50-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.