50" X 67" Light Gray And White Cotton Blend Woven Plaid Throw Blanket with Fringe

  • Mfr # 633070

  • Zoro # G722885012


product price:  $91.49
/ea
Free Shipping & Returns

Key Features

Embroidered
No
Theme
No Theme
Fill Material
Polyester, Cotton
Width
50 in
Length
67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
633070
Zoro #
G722885012
UPC #
-
Country of Origin
Portugal

Dimensions

Width
50 in
Length
67 in
Size
Throw
Thickness
1 in

Details

Embroidered
No
Item
Throws & Blankets
Theme
No Theme
Fill Material
Polyester, Cotton
Color
Light Gray, White
Heated
No
Contruction Technique
Woven
Reversible
No
Pattern
Plaid
Commercial Use
No
Material
Polyester, Cotton

Description

This 50-inch x 67-inch light gray and white polyester and cotton woven plaid throw blanket with fringe is an essential for any cozy abode. Features a woven plaid design that offers sumptuous softness and texture that you'll cherish for years to come. Made from polyester and cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 67-inch h x 50-inch w x 1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.