
50" X 67" Navy Blue Cotton Blend Woven Throw Blanket with Fringe
Mfr # 632911
Zoro # G922885515
product price: $91.49
/ea
Free Shipping & Returns
Key Features
Size
Throw
Thickness
1 in
Heated
No
Reversible
No
Embroidered
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632911
Zoro #
G922885515
UPC #
-
Country of Origin
Portugal
Dimensions
Size
Throw
Thickness
1 in
Length
67 in
Width
50 in
Details
Heated
No
Reversible
No
Item
Throws & Blankets
Embroidered
No
Contruction Technique
Woven
Commercial Use
No
Fill Material
No fill
Pattern
Solid Color
Material
Cotton Blend
Color
Navy Blue
Theme
No Theme
Description
Bring warmth, comfort and style to your space with this 50-inch x 67-inch navy blue cotton blend woven throw blanket with fringe. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 67-inch h x 50-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.