50" X 67" Sky Blue And White Plaid Cotton Blend Woven Throw Blanket with Fringe

  • Mfr # 633071

  • Zoro # G122885421


product price:  $86.95
/ea
Free Shipping & Returns

Key Features

Material
Polyester, Cotton
Heated
No
Contruction Technique
Woven
Reversible
No
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633071
Zoro #
G122885421
UPC #
-
Country of Origin
Portugal

Dimensions

Thickness
1 in
Width
50 in
Length
67 in
Size
Throw

Details

Color
Sky Blue, White
Material
Polyester, Cotton
Heated
No
Contruction Technique
Woven
Reversible
No
Fill Material
Polyester, Cotton
Embroidered
No
Commercial Use
No
Pattern
Plaid
Item
Throws & Blankets
Theme
No Theme

Description

This welcoming 50-inch x 67-inch sky blue and white polyester and cotton woven plaid throw blanket with fringe is a must-have for every sofa, chaise, and bed. Features a woven plaid design that offers sumptuous softness and texture that you'll cherish for years to come. Made from polyester and cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 67-inch h x 50-inch w x 1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.