50" X 67" Stone And White Cotton Blend Woven Plaid Throw Blanket with Fringe

  • Mfr # 633073

  • Zoro # G122883205


product price:  $91.49
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Size
Throw
Material
Polyester, Cotton
Length
67 in
Width
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
633073
Zoro #
G122883205
UPC #
-
Country of Origin
Portugal

Dimensions

Size
Throw
Length
67 in
Width
50 in
Thickness
1 in

Details

Commercial Use
No
Material
Polyester, Cotton
Contruction Technique
Woven
Embroidered
No
Fill Material
Polyester, Cotton
Pattern
Plaid
Theme
No Theme
Heated
No
Item
Throws & Blankets
Reversible
No
Color
Stone, White

Description

Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 50-inch x 67-inch stone and white polyester and cotton woven plaid throw blanket with fringe is the perfect solution. Features a woven plaid design that offers sumptuous softness and texture that you'll cherish for years to come. Made from polyester and cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 67-inch h x 50-inch w x 1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.