
50" X 70" Blue And Off White Geometric Cotton Quilted Kantha Throw Blanket with Embroidery
Mfr # 544538
Zoro # G022885385
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Contruction Technique
Kantha
Commercial Use
Yes
Color
Blue, Off White
Heated
No
Size
Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
544538
Zoro #
G022885385
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Length
70 in
Width
50 in
Thickness
0.1 in
Details
Contruction Technique
Kantha
Commercial Use
Yes
Color
Blue, Off White
Heated
No
Item
Throws & Blankets
Reversible
No
Material
Cotton
Back Side Color
Navy Blue
Fill Material
No fill
Theme
No Theme
Embroidered
Yes
Pattern
Geometric
Description
This 50-inch x 70-inch blue and off white geometric cotton quilted kantha throw blanket with embroidery brings a classic, refined style to your space. Handmade by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70-inch h x 50-inch w x 0.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.