
50" X 70" Brown And Blue Ikat Cotton Quilted Kantha Throw Blanket with Embroidery
Mfr # 544536
Zoro # G422883004
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Length
70 in
Thickness
0.1 in
Heated
No
Pattern
Ikat
Contruction Technique
Kantha
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
544536
Zoro #
G422883004
UPC #
-
Country of Origin
India
Dimensions
Length
70 in
Thickness
0.1 in
Size
Throw
Width
50 in
Details
Item
Throws & Blankets
Heated
No
Pattern
Ikat
Contruction Technique
Kantha
Fill Material
No fill
Back Side Color
White
Embroidered
Yes
Color
Brown, Blue
Material
Cotton
Commercial Use
Yes
Theme
No Theme
Reversible
No
Description
This 50-inch x 70-inch brown and blue ikat cotton quilted kantha throw blanket with embroidery brings a classic, refined style to your space. Handmade by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. 70-inch h x 50-inch w x 0.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.