50" X 70" Brown And Ivory Cotton Quilted Kantha Throw Blanket With Embroidery

  • Mfr # 544507

  • Zoro # G122882994


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Color
Brown, Ivory
Commercial Use
Yes
Embroidered
Yes
Reversible
No
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544507
Zoro #
G122882994
UPC #
-
Country of Origin
India

Dimensions

Thickness
0.1 in
Width
50 in
Size
Throw
Length
70 in

Details

Item
Throws & Blankets
Color
Brown, Ivory
Commercial Use
Yes
Embroidered
Yes
Reversible
No
Fill Material
No fill
Back Side Color
White
Contruction Technique
Kantha
Material
Cotton
Theme
No Theme
Heated
No
Pattern
Animal Print

Description

This 50-inch x 70-inch brown and ivory cotton quilted kantha throw blanket with embroidery is an essential for any cozy abode. Handmade by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 70-inch h x 50-inch w x 0.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.