3-Piece King Quilt Set Bedspread & 2 Pillow Shams with Colorful Butterfly Pattern Lightweight Set
- Mfr # 66-003-PRT-BK
- Zoro # G822936850
product price:Â
$
57.99
/ea
Key Features
Height
0.5 in
Width
104 in
Color
Multicolor
Length
90 in
Style
Butterfly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66-003-PRT-BK
- Zoro #
- G822936850
- UPC #
- 196593999163
- Country of Origin
- China
Dimensions
- Height
- 0.5 in
- Width
- 104 in
- Length
- 90 in
- Size
- King
Details
- Item
- Quilt Set
- Color
- Multicolor
- Style
- Butterfly
- Includes
- 1 Quilt & 2 Shams
- Material
- Polyester, 90GSM Microfiber, and 200GSM Filling
Description
Add a decorative touch to your master bedroom, guest room, or vacation home with the King Quilt Sets with Shams by Lavish Home. Made of soft, breathable microfiber and polyester with a 200GSM filling, this quilt king size bedding set comes with two king pillow shams and a king coverlet with a colorful, patchwork butterfly pattern that creates an attractive, comfy look when placed atop your bed. Our king size coverlets for bed are sure to look great, while providing you with an extra layer of warmth for a cozy, restful sleeping experience throughout the year. Lavish Home is your source for king quilts for the bed and other new home essentials that will help you get a good night’s sleep. Important: Lavish Home is committed to providing the consumer with the absolute best price and value on our entire line of products.Avoid buying counterfeit products and transacting with unauthorized sellers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.