Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50" X 70" Brown Beige And Ivory Geometric Microfiber Plush Throw Blanket

  • Mfr # 712411

  • Zoro # G022883206


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Theme
No Theme
Length
70 in
Fill Material
No fill
Contruction Technique
Woven
Width
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712411
Zoro #
G022883206
UPC #
-
Country of Origin
China

Dimensions

Length
70 in
Width
50 in
Thickness
0.5 in
Size
Throw

Details

Theme
No Theme
Fill Material
No fill
Contruction Technique
Woven
Color
Brown, Beige, Ivory
Reversible
Yes
Pattern
Geometric
Embroidered
No
Material
Microfiber
Heated
No
Commercial Use
No
Item
Throws & Blankets
Back Side Color
Ivory

Description

Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 50-inch x 70-inch brown beige and ivory geometric microfiber plush throw blanket is the perfect solution. This ultra-soft plush blanket is designed for ultimate softness. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70.00-inch h x 50.00-inch w x 0.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.