50" X 70" Green and Brown Kantha Cotton Floral Throw Blanket with Embroidery
- Mfr # 357577
- Zoro # G022883510
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Width
70 in
Length
50 in
Material
Cotton
Thickness
0.1 in
Back Side Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357577
- Zoro #
- G022883510
- UPC #
- -
- Country of Origin
- India
- Color
- Green, Brown
- Material
- Cotton
- Item
- Throws & Blankets
- Back Side Color
- Beige
- Embroidered
- Yes
- Heated
- No
- Reversible
- Yes
- Contruction Technique
- Kantha
- Fill Material
- Cotton
- Commercial Use
- No
- Theme
- Nature
- Pattern
- Floral
Dimensions
- Width
- 70 in
- Length
- 50 in
- Thickness
- 0.1 in
Description
This versatile 50-inch x 70-inch green and brown kantha cotton floral throw blanket with embroidery is a charming accent that brings comfort and charm, wherever it's placed. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Bring a bit of nature and the outside world to your living space with this nature design. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 70-inch W x 0.1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.