Shop HOMEROOTS
See all product information
Create Account
50" X 70" Yellow and Red Kantha Cotton Floral Throw Blanket with Embroidery
- Mfr # 357561
- Zoro # G922885119
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Width
70 in
Material
Cotton
Thickness
0.1 in
Length
50 in
Pattern
Floral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357561
- Zoro #
- G922885119
- UPC #
- -
- Country of Origin
- India
- Color
- Yellow, Red
- Material
- Cotton
- Pattern
- Floral
- Contruction Technique
- Kantha
- Heated
- No
- Theme
- Nature
- Reversible
- Yes
- Embroidered
- Yes
- Fill Material
- Cotton
- Item
- Throws & Blankets
- Back Side Color
- Yellow
- Commercial Use
- No
Dimensions
- Width
- 70 in
- Thickness
- 0.1 in
- Length
- 50 in
Description
Bring warmth, comfort and style to your space with this 50-inch x 70-inch yellow and red kantha cotton floral throw blanket with embroidery. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Bring a bit of nature and the outside world to your living space with this nature design. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 70-inch W x 0.1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.