50" X 70" Green and Ivory Kantha Cotton Geometric Throw Blanket with Embroidery

  • Mfr # 328231

  • Zoro # G722885210


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.1 in
Reversible
Yes
Material
Cotton
Width
70 in
Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
328231
Zoro #
G722885210
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.1 in
Width
70 in
Length
50 in

Details

Reversible
Yes
Material
Cotton
Color
Green, Ivory
Pattern
Geometric
Item
Throws & Blankets
Back Side Color
Yellow
Embroidered
Yes
Contruction Technique
Kantha

Description

Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 50-inch x 70-inch green and ivory kantha cotton geometric throw blanket with embroidery is the perfect solution. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50-inch H x 70-inch W x 0.1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.