
50" X 70" Green and Pink Kantha Cotton Paisley Throw Blanket with Embroidery
Mfr # 332337
Zoro # G222885185
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Width
70 in
Length
50 in
Material
Cotton
Thickness
0.1 in
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
332337
Zoro #
G222885185
UPC #
-
Country of Origin
India
Dimensions
Width
70 in
Length
50 in
Thickness
0.1 in
Details
Color
Green, Pink
Material
Cotton
Item
Throws & Blankets
Reversible
Yes
Contruction Technique
Kantha
Back Side Color
Green
Pattern
Paisley
Embroidered
Yes
Description
This welcoming 50-inch x 70-inch green and pink kantha cotton paisley throw blanket with embroidery is a must-have for every sofa, chaise, and bed. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 70-inch W x 0.1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.