Aston & Arden Luxe Mink Faux Fur Throw 50x70 Light Grey - 1 Blanket
- Mfr # P-TH-FF-5070-LG
- Zoro # G422970322
product price:
$
53.99
/ea
Key Features
Size
Throw
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-TH-FF-5070-LG
- Zoro #
- G422970322
- UPC #
- 764950219256
- Country of Origin
- China
Dimensions
- Size
- Throw
Details
- Color
- Light Gray
- Material
- Polyester
- Item
- Throw Blanket
Description
Introducing the Aston & Arden Luxe Grey Mink Faux Fur Throw. This luxurious throw blanket so closely resembles real fur that you will not believe your senses. This throw blanket has the visual appearance of actual mink. A jacuard block texture, softly carved into the fur gives this textile a contemporary air of sophistication. The rich, natural dark grey color of fur paired with the ultra-soft mink-like faux fur will comfort you in the most luxurious way! The Luxe Grey Mink Faux Fur Throw is meticulously designed with the utmost attention to detail to elevate your home style as well as your comfort level. This luxurious faux mink fur throw blanket makes a stunning home decor accessory draped across the foot of the bed, over your favorite reading chair, or simply rolled up in a basket next to the sofa. Adorn your rooms with elegant faux mink fur! Our Luxe Grey Mink Faux Fur Throw is a favorite for upscale boutique hotels, Airbnbs, winter ski chalets, and homeowners with the most discerning taste! Interior designers scoop these gorgeous textiles up. Family and guests will feel special curling up in mink faux fur! This plush, luxury faux fur throw will earn you a 5-star review every time! Our oversized 50” x 70” plush faux fur throw is larger than most standard throws! Enjoy the elegance of fur with a clean conscience in this animal-friendly faux mink fur throw, made from 100% polyester, engineered to perfectly mimic mink fur. The reverse side of this throw is a soft, smooth 100% polyester. Quality construction and polyester fabrics make these throws strong and durable, giving this blanket a long life. Elegantly, ribbon wrapped in a premium box and lid, this throw makes a generous gift for spouses, newlyweds, Moms, and collegiates. Give Luxe Grey Mink Faux Fur throws as gifts or to treat yourself. You deserve to relax in a mink faux fur!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.