
50" X 70" Ivory And Blue Striped Microfiber Plush Throw Blanket
Mfr # 698997
Zoro # G722885418
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Back Side Color
Ivory
Width
50 in
Contruction Technique
Woven
Pattern
Striped
Color
Ivory, Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
698997
Zoro #
G722885418
UPC #
-
Country of Origin
China
Dimensions
Width
50 in
Thickness
0.5 in
Size
Throw
Length
70 in
Details
Back Side Color
Ivory
Contruction Technique
Woven
Pattern
Striped
Color
Ivory, Blue
Material
Microfiber
Fill Material
No fill
Commercial Use
No
Item
Throws & Blankets
Embroidered
No
Theme
No Theme
Reversible
Yes
Heated
No
Description
This 50-inch x 70-inch ivory and blue striped microfiber plush throw blanket is the perfect accent you've been searching for. This ultra-soft plush blanket is designed for ultimate softness. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70.00-inch h x 50.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.