
50" X 70" Ivory Faux Fur Plush Throw Blanket with Embroidery
Mfr # 293155
Zoro # G322885092
product price:Â $95.95
/ea
Free Shipping & Returns
Key Features
Thickness
0.1 in
Size
Throw
Width
70 in
Color
Ivory
Theme
No Theme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
293155
Zoro #
G322885092
UPC #
-
Country of Origin
Canada
Dimensions
Thickness
0.1 in
Size
Throw
Width
70 in
Length
50 in
Details
Item
Throws & Blankets
Color
Ivory
Theme
No Theme
Pattern
Solid Color
Material
Faux Fur
Back Side Color
Ivory
Embroidered
Yes
Fill Material
No fill
Reversible
Yes
Description
This 50-inch x 70-inch ivory faux fur plush throw blanket with embroidery brings a classic, refined style to your space. This ultra-soft plush blanket is designed for ultimate softness. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from faux fur this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 70-inch W x 0.1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.