
50" X 70" Maroon Yellow and Green Kantha Cotton Floral Throw Blanket with Embroidery
Mfr # 293211
Zoro # G322885207
product price:Â $97.95
/eaKey Features
Width
70 in
Length
50 in
Material
Cotton
Thickness
0.1 in
Heated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
293211
Zoro #
G322885207
UPC #
-
Country of Origin
India
Dimensions
Width
70 in
Length
50 in
Thickness
0.1 in
Details
Color
Maroon, Yellow, Green
Material
Cotton
Item
Throws & Blankets
Heated
No
Contruction Technique
Kantha
Back Side Color
Beige
Embroidered
Yes
Reversible
Yes
Commercial Use
No
Fill Material
Cotton
Theme
Nature
Pattern
Floral
Description
This 50-inch x 70-inch maroon yellow and green kantha cotton floral throw blanket with embroidery is the perfect accent you've been searching for. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Bring a bit of nature and the outside world to your living space with this nature design. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50-inch H x 70-inch W x 0.1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.