
50" X 70" Pink and Red Kantha Cotton Floral Throw Blanket with Embroidery
Mfr # 293210
Zoro # G022885217
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Width
70 in
Length
50 in
Material
Cotton
Thickness
0.1 in
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
293210
Zoro #
G022885217
UPC #
-
Country of Origin
India
Dimensions
Width
70 in
Length
50 in
Thickness
0.1 in
Details
Color
Pink, Red
Material
Cotton
Item
Throws & Blankets
Reversible
Yes
Back Side Color
Pink
Embroidered
Yes
Theme
Nature
Pattern
Floral
Contruction Technique
Kantha
Description
This 50-inch x 70-inch pink and red kantha cotton floral throw blanket with embroidery is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Bring a bit of nature and the outside world to your living space with this nature design. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50-inch H x 70-inch W x 0.1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.