
50" X 70" Red Floral Cotton Quilted Kantha Throw Blanket with Embroidery
Mfr # 544510
Zoro # G622885204
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Contruction Technique
Kantha
Reversible
No
Material
Cotton
Thickness
0.1 in
Back Side Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
544510
Zoro #
G622885204
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.1 in
Width
50 in
Size
Throw
Length
70 in
Details
Contruction Technique
Kantha
Reversible
No
Material
Cotton
Back Side Color
Tan
Fill Material
No fill
Embroidered
Yes
Theme
No Theme
Color
Red
Commercial Use
Yes
Pattern
Floral
Item
Throws & Blankets
Heated
No
Description
Bring warmth, comfort and style to your space with this 50-inch x 70-inch red floral cotton quilted kantha throw blanket with embroidery. Handmade by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. 70-inch h x 50-inch w x 0.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.