Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50" X 70" Rust Ivory And Blue Floral Microfiber Plush Throw Blanket

  • Mfr # 712383

  • Zoro # G822885554


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Width
50 in
Embroidered
No
Reversible
Yes
Pattern
Floral
Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712383
Zoro #
G822885554
UPC #
-
Country of Origin
China

Dimensions

Width
50 in
Length
70 in
Size
Throw
Thickness
0.5 in

Details

Embroidered
No
Reversible
Yes
Pattern
Floral
Item
Throws & Blankets
Heated
No
Commercial Use
No
Material
Microfiber
Color
Rust, Ivory, Blue
Theme
No Theme
Contruction Technique
Woven
Back Side Color
Ivory
Fill Material
No fill

Description

This 50-inch x 70-inch rust ivory and blue floral microfiber plush throw blanket brings a classic, refined style to your space. This ultra-soft plush blanket is designed for ultimate softness. Features a woven floral design that offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 70.00-inch h x 50.00-inch w x 0.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.