
50" X 70" Yellow and Gray Kantha Cotton Floral Throw Blanket
Mfr # 357581
Zoro # G522884253
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Length
50 in
Commercial Use
No
Heated
No
Fill Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
357581
Zoro #
G522884253
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Length
50 in
Thickness
0.1 in
Width
70 in
Details
Commercial Use
No
Heated
No
Fill Material
Cotton
Embroidered
No
Contruction Technique
Kantha
Theme
Nature
Color
Yellow, Gray
Back Side Color
Beige
Pattern
Floral
Item
Throws & Blankets
Material
Cotton
Reversible
No
Description
This welcoming 50-inch x 70-inch yellow and gray kantha cotton floral throw blanket is a must-have for every sofa, chaise, and bed. Bring a bit of nature and the outside world to your living space with this nature design. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50-inch H x 70-inch W x 0.1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.