Zoro Homepage

51" Black And Silver Stainless Steel Coffee Table With Shelf

  • Mfr # 520592

  • Zoro # G122343860


product price: $1,063.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
51 in
Tabletop Color
Coffee/Silver
Height
18 in
Length
28 in
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520592
Zoro #
G122343860
UPC #
-
Country of Origin
China

Dimensions

Width
51 in
Height
18 in
Length
28 in

Details

Tabletop Color
Coffee/Silver
Item
Coffee Table
Commercial Use
No
Assembly Required
No Assembly Needed

Description

Make your living room or family room really stand out with this 51-inch black and silver stainless steel coffee table with shelf. A silver stainless steel frame is finished off with a black manufactured wood top that is the epitome of quality construction and design. Includes a single shelf for handy storage or display space. This classic rectangular table will be a great accent in any room it has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 51-inch W x 28-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.