Zoro Homepage

51" Black Solid Wood Distressed Coffee Table

  • Mfr # 521938

  • Zoro # G622362972


product price: $1,232.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
26 in
Height
18 in
Tabletop Color
Coffee/Black
Assembly Required
No Assembly Needed
Width
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521938
Zoro #
G622362972
UPC #
-
Country of Origin
India

Dimensions

Depth
26 in
Height
18 in
Width
51 in

Details

Tabletop Color
Coffee/Black
Assembly Required
No Assembly Needed
Item
Coffee Table
Application Type
No

Description

Stylish and super sturdy, the 51-inch black solid wood distressed coffee table is an amazingly good looking coffee table that will compliment your living room. This table is made from solid wood in a black color throughout the base and top. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 18-inch h x 51-inch w x 26-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.