Shop MANHATTAN COMFORT
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Maintenon Leatherette Accent Chair in Black with Nature Feet , Set of 2
- Mfr # 2-ACCA03-NA
- Zoro # G504838007
product price:Â
$
879.99
/ea
Key Features
Weight Capacity
275 lb
Overall Height
28.54 in
Overall Length
31.69 in
Leg Material
Ash Wood
Hardware Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-ACCA03-NA
- Zoro #
- G504838007
- UPC #
- 810077086049
- Country of Origin
- China
- Weight Capacity
- 275 lb
- Item
- Accent Chair
- Color
- Black and Nature
- Leg Material
- Ash Wood
- Hardware Finish
- Matte
- Back Material
- Woven Faux Leather
- Seat Material
- Woven Faux Leather
- Assembled/Unassembled
- Assembled
- Number of Chairs
- 2
- Collection
- Maintenon
Dimensions
- Overall Height
- 28.54 in
- Overall Length
- 31.69 in
- Back Width
- 25.79 in
- Seat Width
- 25.79 in
- Seat Height
- 14.76 in
- Leg Height
- 14.69 in
- Back Height
- 16.15 in
- Overall Width
- 25.79 in
- Seat Depth
- 20.47 in
- Armrest Width
- 14.69 in
Description
Modern - Industry Chic Faux Leather Accent Chair Perfect for Living Room Use. Set of 2 * Measures: 25.79 in. Length, 28.54 in. Height, 31.69 in. Depth. * Legs Made of Solid Ashwood for Fashion and Durability. * Seat and Back Made in Hard Woven Faux Leather. * Seat Height Measures: 14.76 in. With Weight Capacity of 275 Lbs. * The Weaved Faux Leather Accent Chair Invites For a Comfort Chill and Brings Style and Statement to your Living Space. * Delivered to you Fully Assembled! No Assembly Required! *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.