Zoro Homepage

51" Brown Solid Wood Live Edge Coffee Table

  • Mfr # 565303

  • Zoro # G422342709


product price: $1,356.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Tabletop Color
Coffee/Brown
Assembly Required
No Assembly Needed
Height
18 in
Width
51 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565303
Zoro #
G422342709
UPC #
-
Country of Origin
India

Dimensions

Height
18 in
Width
51 in
Depth
27 in

Details

Tabletop Color
Coffee/Brown
Item
Coffee Table
Assembly Required
No Assembly Needed
Application Type
No

Description

Give your living room, family room, or office the perfect anchor piece with this 51-inch brown solid wood live edge coffee table. Create an inspiring atmosphere in most any room with this natural multi-tonal brown solid wood table. This classic rectangular table features a gorgeous artisanal live edge that will be a great accent for living area, bedroom, or office. 18-inch h x 51-inch w x 27-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.