51" Dark Brown And Gold Metal Coffee Table With Shelf

  • Mfr # 520589

  • Zoro # G222349908


product price: $996.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Depth
28 in
Height
18 in
Tabletop Color
Brown Gold/Coffee
Assembly Required
No Assembly Needed
Width
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520589
Zoro #
G222349908
UPC #
-
Country of Origin
China

Dimensions

Depth
28 in
Height
18 in
Width
51 in

Details

Tabletop Color
Brown Gold/Coffee
Item
Coffee Table
Assembly Required
No Assembly Needed
Application Type
No

Description

Add handsome, fashionable design to your living space with this 51-inch dark brown and gold metal coffee table with shelf. The dark brown manufactured wood top of this table is a nice visual contrast to the high quality, gold metal of the base. Includes a single shelf for handy storage or display space. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 51-inch W x 28-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.