
51" Dark Brown Solid Wood Sled Coffee Table
Mfr # 521933
Zoro # G522351793
product price: $1,356.99
/eaKey Features
Width
51 in
Assembly Required
Full Assembly Needed
Depth
27 in
Height
18 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521933
Zoro #
G522351793
UPC #
-
Country of Origin
India
Dimensions
Width
51 in
Depth
27 in
Height
18 in
Details
Tabletop Color
Dark Brown/Coffee
Assembly Required
Full Assembly Needed
Application Type
No
Item
Coffee Table
Description
Make a statement with the 51-inch dark brown solid wood sled coffee table and infuse a dash of character and personality into your space. Made of solid wood, the dark brown coloration throughout gives this piece an updated and refreshing look. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 18-inch h x 51-inch w x 27-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.