51" White Manufactured Wood Six Drawer Double Dresser
Mfr # 473095
Zoro # G222908259
product price:Â $1,234.99
/eaKey Features
Width
51 in
Number of Drawers
6
Hutch Included
No
Color
White
Doors Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
473095
Zoro #
G222908259
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
51 in
Size
No
Length
30 in
Depth
21 in
Details
Number of Drawers
6
Hutch Included
No
Color
White
Doors Included
No
Assembly Required
Full Assembly Needed
Commercial Use
No
Style
Contemporary
Soft Close or Self Close Drawer Glides
Yes
Dresser Type
Double Dresser
Dresser Orientation
Horizontal
Finish
Gloss
Item
Dressers
Material
Manufactured Wood
Description
This 51" white manufactured wood six drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 30" H x 51" W x 21" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.