70" Cherry Oak Solid Wood Five Drawer Combo Dresser
- Mfr # 374251
- Zoro # G722905925
product price:Â
$
2,789.99
/ea
Key Features
Doors Included
Yes
Wood Species
Poplar
Dresser Orientation
Horizontal
Commercial Use
No
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 374251
- Zoro #
- G722905925
- UPC #
- -
- Country of Origin
- Viet Nam
- Doors Included
- Yes
- Wood Species
- Poplar
- Dresser Orientation
- Horizontal
- Commercial Use
- No
- Assembly Required
- Full Assembly Needed
- Finish
- Satin
- Dresser Type
- Combo Dresser
- Style
- Traditional
- Item
- Dressers
- Material
- Solid Wood
- Number of Drawers
- 5
- Color
- Brown
Dimensions
- Depth
- 21 in
- Length
- 38 in
- Width
- 70 in
Description
Make your room functional and visually enticing with this masterful 70" cherry oak solid wood five drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 38" H x 70" W x 21" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.