51" White Manufactured Wood Six Drawer Double Dresser
Mfr # 473118
Zoro # G722908186
product price:Â $1,329.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Size
No
Finish
Gloss
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Soft Close or Self Close Drawer Glides
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
473118
Zoro #
G722908186
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
No
Width
51 in
Length
30 in
Depth
21 in
Details
Finish
Gloss
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Soft Close or Self Close Drawer Glides
Yes
Dresser Orientation
Horizontal
Hutch Included
No
Doors Included
No
Number of Drawers
6
Dresser Type
Double Dresser
Item
Dressers
Commercial Use
No
Color
White
Style
Contemporary
Description
This 51" white manufactured wood six drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 30" H x 51" W x 21" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.