51in Charcoal Loveseat
- Mfr # 372232
- Zoro # G123439791
product price:Â
$
2,505.99
/ea
Key Features
Hand Crafted
No
Finish
Matte
Color
Charcoal
Leg Material
Aluminum
Length
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 372232
- Zoro #
- G123439791
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 27 in
- Size
- 51" x 33" x 27"
- Depth
- 33 in
- Width
- 51 in
Details
- Hand Crafted
- No
- Finish
- Matte
- Color
- Charcoal
- Leg Material
- Aluminum
- Upholstery Material
- Polyester Blend
- Assembly Required
- Full Assembly Needed
- Item
- Love Seats
- Recliner
- No
- Capacity
- 2
- Upholstery Pattern
- Solid Color
- Style
- Contemporary
- Wood Species
- Not Wood
- Upholstery Color
- Charcoal
- Shape
- Rectangular
- Material
- Manufactured Wood
Description
Add an air of fashion to your space with this fabulous 51-inch charcoal loveseat. A great showpiece for your room, this sofa is a must have. The polyester blend upholstery in solid charcoal color complements the tight back design perfectly. Its sleek aluminum legs in matching charcoal color provide stability and style. Crafted with a durable manufactured wood frame, this rectangular loveseat offers both comfort and elegance, making it a chic addition to any modern home decor. 27-inch H x 51-inch W x 33-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.