Shop HOMEROOTS
See all product information
Create Account
50in Black And Silver Stainless Steel Open Shelving Rolling TV Stand
- Mfr # 698914
- Zoro # G623439406
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Capacity
125
Hutch Included
No
Natural Variation Type
No Natural Variation
Assembly Required
Partial Assembly Needed
Bridge Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 698914
- Zoro #
- G623439406
- UPC #
- -
- Country of Origin
- China
- Capacity
- 125
- Hutch Included
- No
- Natural Variation Type
- No Natural Variation
- Assembly Required
- Partial Assembly Needed
- Item
- TV Stands
- Bridge Included
- No
- Material
- Stainless Steel
- Color
- Black, Silver
- Stand Type
- TV Stand
- Finish
- Matte
Dimensions
- Length
- 34.6 in
- Width
- 50.4 in
- Height
- 19.7 in
Description
Create the ultimate blend of style, function, and design with this 50-inch black stainless steel open shelving tv stand. The ultimate way to get rid of sun glare, this rolling stand holds up to an 85-inch TV and rolls to your desired position. This swiveling and rolling stand can easily be moved from room to room, or angled to perfection to give you the best view from any seat in the house. Ideal for TV placement and storage in your living room, bedroom or office. 34.60-inch h x 50.40-inch w x 19.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.