51in Gray Velvet Loveseat
- Mfr # 515671
- Zoro # G623438188
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Wood Species
Not Wood
Width
51 in
Capacity
2
Tufted Cushions
Yes
Finish
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515671
- Zoro #
- G623438188
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 51 in
- Depth
- 29 in
- Size
- 51" L x 29" D" x 35" H
- Length
- 35 in
Details
- Wood Species
- Not Wood
- Item
- Love Seats
- Capacity
- 2
- Tufted Cushions
- Yes
- Finish
- Satin
- Recliner
- No
- Style
- Industrial
- Shape
- Rectangular
- Upholstery Color
- Gray
- Color
- Gray
- Material
- Manufactured Wood
- Leg Material
- Solid And Manufactured Wood
- Hand Crafted
- No
- Assembly Required
- Full Assembly Needed
- Upholstery Pattern
- Solid Color
- Upholstery Material
- Velvet
Description
Add an air of fashion to your space with this fabulous 51in gray tufted velvet and gray love seat. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 35in H x 51in W x 29in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.