75in Black And Silver Italian Leather Loveseat
- Mfr # 477560
- Zoro # G623439970
product price:Â
$
4,129.99
/ea
Key Features
Upholstery Pattern
Solid Color
Material
Solid and Manufactured Wood
Capacity
2
Finish
Chrome
Wood Species
Alder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477560
- Zoro #
- G623439970
- UPC #
- -
- Country of Origin
- China
- Upholstery Pattern
- Solid Color
- Upholstery Color
- Black
- Material
- Solid and Manufactured Wood
- Capacity
- 2
- Finish
- Chrome
- Wood Species
- Alder
- Recliner
- No
- Color
- Silver
- Style
- Modern
- Tufted Cushions
- No
- Shape
- Rectangular
- Item
- Love Seats
- Hand Crafted
- No
- Leg Material
- Metal
- Upholstery Material
- Italian Leather
- Assembly Required
- Full Assembly Needed
Dimensions
- Depth
- 43 in
- Width
- 75 in
- Length
- 35 in
- Size
- 75" x 43" x 35"
Description
Superior construction from fabulously soft and high grade leather gives this 75-inch black and silver italian leather loveseat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 35-inch H x 75-inch W x 43-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.