52" Brown Wood Pedestal Base Round Top Dining Table
- Mfr # 720966
- Zoro # G122912158
product price:Â
$
856.99
/ea
Key Features
Shape
Round
Width
52 in
Length
52 in
Height
30 in
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720966
- Zoro #
- G122912158
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 52 in
- Length
- 52 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Walnut
- Frame Color
- Walnut
- Frame Material
- Solid Wood
- Leg Type
- Pedestal
- Leg Color
- Walnut
- Finish
- Chestnut
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 6 lb
- Assembly Required
- Partial Assembly Needed
- Mirrored
- No
- Style
- Modern
- Leaf Included
- No
- Commercial Use
- Yes
- Purposeful Distressing Type
- No Distressing
- Table Mechanism
- Fixed
Description
Add handsome, fashionable design to your dining space with this 52-inch brown wood pedestal base round top dining table. A sleek brown monotone color gives this solid wood and wood table a fresh and updated look. A beautiful pedestal base adds some dimension and elegance to your dining. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.00-inch h x 52.00-inch w x 52.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.