Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

52" Sand and Brown Chenille And Faux Leather Storage Ottoman

  • Mfr # 608910

  • Zoro # G422364879


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Depth
21 in
Commercial Use
Yes
Height
18.5 in
Width
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608910
Zoro #
G422364879
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
21 in
Height
18.5 in
Width
52 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
Yes
Item
Ottoman
Color
Sand Brown

Description

Get ready to relax with this 52-inch sand and brown chenille and faux leather storage ottoman. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. The tufted upholstered top of this ottoman lifts to reveal lots of storage space that is ideal for blankets, pillows, games, and more. Easy to blend into most any room, this rectangular bench style ottoman is a way to add an accent to your space that is not only good looking but practical and versatile as well. 18.5-inch h x 52-inch w x 21-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.