
52" X 67" Beige and Black Quilted Cotton Abstract Throw Blanket
Mfr # 476212
Zoro # G622884535
product price: $52.99
/eaKey Features
Color
Beige, Black
Length
52 in
Reversible
Yes
Back Side Color
Beige and Black
Contruction Technique
Quilted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
476212
Zoro #
G622884535
UPC #
-
Country of Origin
India
Dimensions
Length
52 in
Thickness
0.5 in
Size
Throw
Width
67 in
Details
Color
Beige, Black
Reversible
Yes
Back Side Color
Beige and Black
Contruction Technique
Quilted
Heated
No
Fill Material
No fill
Commercial Use
No
Pattern
Abstract
Item
Throws & Blankets
Theme
No Theme
Material
Cotton
Embroidered
No
Description
This versatile 52-inch x 67-inch beige and black quilted cotton abstract throw blanket is a charming accent that brings comfort and charm, wherever it's placed. This quilt stitched abstract pattern provides a classic aesthetic and look. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 52-inch H x 67-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.